Zoro Homepage

ATTC No10 TIG Alumina Std Nozzle PK10

  • Mfr # 2304-0083

  • Zoro # G8457644


product price: $42.95
/pk 10, $4.30/ea

Key Features

Type
Nozzle
For Use With
Torch# a16hp,a35hp
Material
Alumina
Compatible with Brand
Airco
Nozzle Nominal Size
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304-0083
Zoro #
G8457644
UPC #
-
Country of Origin
China

Dimensions

Nozzle Nominal Size
No. 10
For Maximum Electrode Diameter
0.1563 in

Details

Item
Nozzle
Type
Nozzle
For Use With
Torch# a16hp,a35hp
Material
Alumina
Compatible with Brand
Airco
Compatible with Series
A16, A35
Welding Processes
TIG Welding (GTAW)
Reference Number
2304-0083
Compatible with Model
A16HP, A35HP

Description

Nozzle, Compatible with Model A16HP, A35HP, Compatible with Series A16, A35, For Maximum Electrode Diameter 0.1563 in, Material Alumina, Nozzle Nominal Size No. 10, Reference Number 2304-0083, Type Nozzle, Welding Processes TIG Welding (GTAW), Compatible with Brand Airco, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.