Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Cutting Electrode

  • Mfr # 60-0192

  • Zoro # G7989073


product price: $14.49
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD100
Compatible with Brand
ATTC
Compatible with Model
PHD 260
Compatible with Manufacturer Part Number
PHD100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-0192
Zoro #
G7989073
UPC #
-
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD100
Compatible with Brand
ATTC
Compatible with Model
PHD 260
Compatible with Manufacturer Part Number
PHD100
Compatible with Series
PHD
For Material Type
Mild Steel
Maximum Current
30 A

Description

Electrode, Compatible with Model PHD 260, Compatible with Series PHD, Compatible with Brand ATTC, Maximum Current 30 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHD100, For Use With Hypertherm PHD100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.