ATTC Plasma Cutting Electrode PK5
Mfr # 90-0181
Zoro # G4243130
product price: $67.89
/pk 5, $13.58/eaKey Features
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90-0181
Zoro #
G4243130
UPC #
769255751357
Country of Origin
United States
Details
Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Mild Steel
Amps
130
For Material Type
Mild Steel
Compatible with Manufacturer Part Number
PHDX 260/400
Compatible with Model
HPR 260 XD, HPR 400 XD
Compatible with Plasma Gas
Air
Compatible with Series
PHDX
Material
Mild Steel
Maximum Current
130 A
Description
Electrode, Compatible with Model HPR 260 XD, HPR 400 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 130 A, Compatible with Plasma Gas Air, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHDX 260/400, Features Mild Steel, For Use With PHDX 260/400, Material Mild Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.