ATTC Plasma Cutting Electrode PK5
Mfr # 90-0307
Zoro # G4243779
product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns
Key Features
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Stainless Steel/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-0307
Zoro #
G4243779
UPC #
769255751456
Country of Origin
United States
Details
Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Stainless Steel/Aluminum
Amps
130 to 260
Compatible with Plasma Gas
H35 (35% Hydrogen, 65% Argon)
Compatible with Manufacturer Part Number
PHDX 260/400
Maximum Current
130 A, 260 A
Compatible with Series
PHDX
Compatible with Model
HPR 260 XD, HPR 400 XD
Material
Aluminum, Stainless Steel
For Material Type
Aluminum, Stainless Steel
Description
Electrode, Compatible with Model HPR 260 XD, HPR 400 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 130 A, 260 A, Compatible with Plasma Gas H35 (35 Percent Hydrogen, 65 Percent Argon), For Material Type Aluminum, Stainless Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHDX 260/400, Features Stainless Steel/Aluminum, For Use With PHDX 260/400, Material Aluminum, Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.