Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Cutting Electrode PK5

  • Mfr # 90-0435

  • Zoro # G4243736


product price: $83.79
/pk 5, $16.76/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90-0435
Zoro #
G4243736
UPC #
769255751579
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
260
Features
Mild Steel
Compatible with Model
HPR 260 XD, HPR 400 XD
Compatible with Manufacturer Part Number
PHDX 260/400
Maximum Current
260 A
Material
Mild Steel
Compatible with Series
PHDX
For Material Type
Mild Steel

Description

Electrode, Compatible with Model HPR 260 XD, HPR 400 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 260 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHDX 260/400, Features Mild Steel, For Use With PHDX 260/400, Material Mild Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.