ATTC Plasma Cutting Electrode PK5
Mfr # 90-0541
Zoro # G4243727
product price: $78.59
/pk 5, $15.72/ea
Free Shipping & Returns
Key Features
Welding Processes
Plasma Cutting
For Use With
PHDX 260
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-0541
Zoro #
G4243727
UPC #
769255865078
Country of Origin
United States
Details
Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PHDX 260
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Bevel
Amps
260
For Material Type
Mild Steel
Maximum Current
260 A
Compatible with Manufacturer Part Number
PHDX 260
Material
Mild Steel
Compatible with Model
HPR 260 XD, HPR 400 XD
Compatible with Series
PHDX
Cutting Configuration
Beveling
Description
Electrode, Compatible with Model HPR 260 XD, HPR 400 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 260 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHDX 260, Cutting Configuration Beveling, Features Bevel, For Use With PHDX 260, Material Mild Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.