Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Cutting Electrode PK5

  • Mfr # 90-0566

  • Zoro # G3700483


product price: $97.15
/pk 5, $19.43/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Cuts Mild Steel up to 3/4"/20mm.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0566
Zoro #
G3700483
UPC #
769255890445
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Cuts Mild Steel up to 3/4"/20mm.
Material
Copper, Silver
Compatible with Manufacturer Part Number
PHDX 260/400
For Material Type
Mild Steel
Maximum Current
80 A
Compatible with Model
PHDX 260, PHDX 400
Compatible with Series
PHDX

Description

Electrode, Compatible with Model PHDX 260, PHDX 400, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 80 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHDX 260/400, Features Cuts Mild Steel up to 3/4 In./20mm., For Use With PHDX 260/400, Material Copper, Silver, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.