ATTC Plasma Cutting Electrode PK5
Mfr # 90-0629
Zoro # G4243718
product price: $107.99
/pk 5, $21.60/ea
Free Shipping & Returns
Key Features
Welding Processes
Plasma Cutting
For Use With
PHDX 400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90-0629
Zoro #
G4243718
UPC #
769255865085
Country of Origin
United States
Details
Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PHDX 400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Mild Steel
Amps
400
Maximum Current
400 A
Compatible with Manufacturer Part Number
PHDX 400
For Material Type
Mild Steel
Material
Mild Steel
Description
Electrode, Compatible with Brand ATTC, Maximum Current 400 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHDX 400, Features Mild Steel, For Use With PHDX 400, Material Mild Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.