Zoro Homepage

ATTC Plasma Cutting Electrode PK5

  • Mfr # 90-0649

  • Zoro # G4243709


product price: $88.19
/pk 5, $17.64/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0649
Zoro #
G4243709
UPC #
769255865122
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
130
Features
Bevel
Compatible with Manufacturer Part Number
PHDX 260/400
For Material Type
Mild Steel
Maximum Current
130 A
Compatible with Model
HPR 260 XD, HPR 400 XD
Compatible with Series
PHDX
Cutting Configuration
Beveling

Description

Electrode, Compatible with Model HPR 260 XD, HPR 400 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 130 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHDX 260/400, Cutting Configuration Beveling, Features Bevel, For Use With PHDX 260/400, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.