Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Cutting Electrode PK5

  • Mfr # 90-0665

  • Zoro # G3702093


product price: $106.99
/pk 5, $21.40/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
HPR 260 XD
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Cuts Mild Steel up to 1"/25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0665
Zoro #
G3702093
UPC #
769255881276
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
HPR 260 XD
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Cuts Mild Steel up to 1"/25mm
Compatible with Series
PHDX
Maximum Current
130 A
For Material Type
Mild Steel
Compatible with Model
HPR 260 XD
Material
Mild Steel

Description

Electrode, Compatible with Model HPR 260 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 130 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Features Cuts Mild Steel up to 1 In./25mm, For Use With HPR 260 XD, Material Mild Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.