Zoro Homepage

ATTC Plasma Cutting Electrode PK5

  • Mfr # 90-0709

  • Zoro # G4243690


product price: $118.99
/pk 5, $23.80/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX 400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Stainless Steel/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0709
Zoro #
G4243690
UPC #
769255865160
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PHDX 400
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Stainless Steel/Aluminum
Amps
400
Compatible with Model
HPR 400 XD
Maximum Current
400 A
Compatible with Series
PHDX
Material
Aluminum, Stainless Steel
For Material Type
Aluminum, Stainless Steel
Compatible with Manufacturer Part Number
PHDX 400

Description

Electrode, Compatible with Model HPR 400 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 400 A, For Material Type Aluminum, Stainless Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PHDX 400, Features Stainless Steel/Aluminum, For Use With PHDX 400, Material Aluminum, Stainless Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.