Zoro Homepage

ATTC Plasma Cutting Nozzle

  • Mfr # 60-0182

  • Zoro # G8292006


product price: $19.79
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD130
Compatible with Brand
ATTC
Features
130A MS
Compatible with Model
HPR 260, PHD 260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-0182
Zoro #
G8292006
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD130
Compatible with Brand
ATTC
Features
130A MS
Compatible with Model
HPR 260, PHD 260
Compatible with Series
PHD130
Compatible with Manufacturer Part Number
60-0176
Maximum Current
130 A
For Material Type
Mild Steel
Compatible Grainger Part Number
45G784

Description

Nozzle, Compatible with Model HPR 260, PHD 260, Compatible with Series PHD130, Compatible with Brand ATTC, Maximum Current 130 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G784, Compatible with Manufacturer Part Number 60-0176, For Use With Hypertherm PHD130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.