Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Cutting Nozzle

  • Mfr # 90-0182

  • Zoro # G3700650


product price: $22.59
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90-0182
Zoro #
G3700650
UPC #
769255751364
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
130
Compatible with Model
HPR 260 XD
Compatible with Manufacturer Part Number
90-0756
For Material Type
Mild Steel
Compatible with Series
PHDX
Maximum Current
130 A
Compatible Grainger Part Number
443K97

Description

Nozzle, Compatible with Model HPR 260 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 130 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Grainger Part Number 443K97, Compatible with Manufacturer Part Number 90-0756, For Use With PHDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.