Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Cutting Nozzle

  • Mfr # 90-0354

  • Zoro # G3700580


product price: $20.95
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0354
Zoro #
G3700580
UPC #
769255751555
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
200
For Material Type
Mild Steel
Compatible with Model
HPR 260 XD, HPR 400 XD
Compatible with Manufacturer Part Number
220757
Maximum Current
200 A
Compatible with Series
PHDX
Compatible Grainger Part Number
48XN91

Description

Nozzle, Compatible with Model HPR 260 XD, HPR 400 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 200 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Grainger Part Number 48XN91, Compatible with Manufacturer Part Number 220757, For Use With PHDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.