Zoro Homepage

ATTC Plasma Cutting Nozzle

  • Mfr # 90-0439

  • Zoro # G3700641


product price: $22.29
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0439
Zoro #
G3700641
UPC #
769255751593
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
260
Compatible with Manufacturer Part Number
220760
For Material Type
Mild Steel
Maximum Current
260 A
Compatible with Series
PHDX
Compatible with Model
HPR 260 XD, HPR 400 XD
Compatible Grainger Part Number
48XN94

Description

Nozzle, Compatible with Model HPR 260 XD, HPR 400 XD, Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 260 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Grainger Part Number 48XN94, Compatible with Manufacturer Part Number 220760, For Use With PHDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.