Zoro Homepage

ATTC Plasma Deflector

  • Mfr # 220325

  • Zoro # G8200062


product price: $15.89
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX1000
Compatible with Brand
Hypertherm
Application
Plasma Cutting
For Plasma Cutter Series
MAX42, MAX43, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220325
Zoro #
G8200062
UPC #
-
Country of Origin
United States

Details

Item
Deflector
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX1000
Compatible with Brand
Hypertherm
Application
Plasma Cutting
For Plasma Cutter Series
MAX42, MAX43, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
Cutting Configuration
Fine Feature Cutting
Compatible with Series
RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T80, T80M
For Plasma Torch Type
Handheld, Machine
Maximum Current
40 A
Shield Type
Fine Cutting Shield

Description

Deflector, For Plasma Cutter Series MAX42, MAX43, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Brand Hypertherm, Shield Type Fine Cutting Shield, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T80, T80M, Maximum Current 40 A, Cutting Configuration Fine Feature Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm PMAX1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.