ATTC Plasma Shield
Mfr # 220356ATTC
Zoro # G8130857
product price: $18.65
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220356ATTC
Zoro #
G8130857
UPC #
-
Country of Origin
United States
Details
Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Compatible with Series
HPR
Maximum Current
200 A
For Material Type
Mild Steel
Compatible with Model
HPR130, HPR260
Description
Shield, Compatible with Model HPR130, HPR260, Compatible with Brand Hypertherm, Compatible with Series HPR, Cutting Configuration Standoff Cutting, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.