Zoro Homepage

ATTC Plasma Shield

  • Mfr # 220763

  • Zoro # G4243261


product price: $36.59
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Compatible with Model
HPR260XD/HPR400XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220763
Zoro #
G4243261
UPC #
769255751777
Country of Origin
United States

Details

Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Compatible with Model
HPR260XD/HPR400XD
Maximum Current
260 A
For Material Type
Stainless Steel
Compatible with Series
HPR
Cutting Configuration
Standoff Cutting

Description

Shield, Compatible with Model HPR260XD/HPR400XD, Compatible with Brand Hypertherm, Compatible with Series HPR, Cutting Configuration Standoff Cutting, For Material Type Stainless Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.