Zoro Homepage

ATTC Plasma Shield

  • Mfr # 60-0194

  • Zoro # G9532467


product price: $12.49
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD100
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
30A MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-0194
Zoro #
G9532467
UPC #
-
Country of Origin
United States

Details

Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD100
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
30A MS
Compatible with Series
PHD
Compatible with Model
PHD260 (30-130 AMP)
For Material Type
Mild Steel
Maximum Current
30 A

Description

Shield, Compatible with Model PHD260 (30-130 AMP), Compatible with Brand ATTC, Compatible with Series PHD, Maximum Current 30 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Features 30A MS, For Use With Hypertherm PHD100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.