ATTC Plasma Shield
Mfr # 60-0542
Zoro # G7800764
product price: $23.99
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD260-BEVELING
Compatible with Brand
ATTC
Application
Plasma Cutting
Cutting Configuration
Beveling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-0542
Zoro #
G7800764
UPC #
-
Country of Origin
United States
Details
Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD260-BEVELING
Compatible with Brand
ATTC
Application
Plasma Cutting
Cutting Configuration
Beveling
For Material Type
Mild Steel
Compatible with Series
PHD
Maximum Current
260 A
Compatible with Model
PHD 260 (260AMP)
Description
Shield, Compatible with Model PHD 260 (260AMP), Compatible with Brand ATTC, Compatible with Series PHD, Cutting Configuration Beveling, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm PHD260-BEVELING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.