Zoro Homepage

ATTC Plasma Shield

  • Mfr # 60-0545

  • Zoro # G7823505


product price: $17.65
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD260-BEVELING
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Bevel 260A ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-0545
Zoro #
G7823505
UPC #
-
Country of Origin
United States

Details

Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD260-BEVELING
Compatible with Brand
ATTC
Application
Plasma Cutting
Features
Bevel 260A ms
Cutting Configuration
Beveling
Compatible with Series
PHD
For Material Type
Mild Steel
Compatible with Model
PHD 260 (260AMP)
Maximum Current
260 A

Description

Shield, Compatible with Model PHD 260 (260AMP), Compatible with Brand ATTC, Compatible with Series PHD, Cutting Configuration Beveling, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Features Bevel 260A ms, For Use With Hypertherm PHD260-BEVELING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.