Zoro Homepage

ATTC Plasma Shield

  • Mfr # 90-0183

  • Zoro # G3700440


product price: $11.55
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0183
Zoro #
G3700440
UPC #
769255751371
Country of Origin
United States

Details

Item
Shield
Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
130
Compatible with Series
PHDX
Maximum Current
130 A
Compatible with Model
260 PHDX (50 - 130 AMP), 400 PHDX (50 - 130 AMP)
For Material Type
Mild Steel

Description

Shield, Compatible with Model 260 PHDX (50 - 130 AMP), 400 PHDX (50 - 130 AMP), Compatible with Brand ATTC, Compatible with Series PHDX, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With PHDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.