ATTC Plasma Shield
Mfr # 90-0198
Zoro # G4243377
product price: $13.15
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-0198
Zoro #
G4243377
UPC #
769255751425
Country of Origin
United States
Details
Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Compatible with Series
HPR
For Material Type
Aluminum
Maximum Current
130 A
Compatible with Model
HPR260XD/HPR400XD
Description
Shield, Compatible with Model HPR260XD/HPR400XD, Compatible with Brand Hypertherm, Compatible with Series HPR, Cutting Configuration Standoff Cutting, For Material Type Aluminum, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.