Zoro Homepage

ATTC Plasma Shield Cap

  • Mfr # 220398ATTC

  • Zoro # G8082261


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Compatible with Model
HPR130, HPR260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220398ATTC
Zoro #
G8082261
UPC #
-
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Compatible with Model
HPR130, HPR260
For Material Type
Mild Steel, Stainless Steel
Cutting Configuration
Beveling
Compatible with Series
HPR
Maximum Current
260 A

Description

Shield Cap, Compatible with Model HPR130, HPR260, Compatible with Brand Hypertherm, Compatible with Series HPR, Cutting Configuration Beveling, For Material Type Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm HPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.