Zoro Homepage

ATTC Plasma Shield Cap

  • Mfr # 277263

  • Zoro # G8314083


product price: $38.39
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Application
Plasma Cutting
Features
275A MS PL2260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277263
Zoro #
G8314083
UPC #
-
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Application
Plasma Cutting
Features
275A MS PL2260
Maximum Current
275 A
Compatible with Series
PL
For Material Type
Mild Steel
Compatible with Model
PL2260
Compatible with Plasma Gas
Air, H17 (17.5% Hydrogen, 32.5% Argon, 50% Nitrogen), N2 (Nitrogen), O2 (Oxygen)

Description

Shield Cap, Compatible with Model PL2260, Compatible with Brand Innerlogic, Compatible with Series PL, Compatible with Plasma Gas Air, H17 (17.5 Percent Hydrogen, 32.5 Percent Argon, 50 Percent Nitrogen), N2 (Nitrogen), O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Features 275A MS PL2260, For Use With Kaliburn PL2200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.