Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Shield Cap

  • Mfr # 277274

  • Zoro # G8255721


product price: $40.35
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Application
Plasma Cutting
Features
200A MS PL2260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277274
Zoro #
G8255721
UPC #
-
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Application
Plasma Cutting
Features
200A MS PL2260
Maximum Current
200 A
Compatible with Plasma Gas
Air, H17 (17.5% Hydrogen, 32.5% Argon, 50% Nitrogen), N2 (Nitrogen), O2 (Oxygen)
For Material Type
Mild Steel
Compatible with Model
PL2200
Compatible with Series
PL

Description

Shield Cap, Compatible with Model PL2200, Compatible with Brand Innerlogic, Compatible with Series PL, Compatible with Plasma Gas Air, H17 (17.5 Percent Hydrogen, 32.5 Percent Argon, 50 Percent Nitrogen), N2 (Nitrogen), O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Features 200A MS PL2260, For Use With Kaliburn PL2200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.