Zoro Homepage

ATTC Plasma Shield Cap

  • Mfr # 90-0637

  • Zoro # G4243331


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
ATTC 260 PHDX (200-260) Torch
Compatible with Brand
ATTC
Application
Plasma Cutting
Maximum Current
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0637
Zoro #
G4243331
UPC #
769255751654
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
ATTC 260 PHDX (200-260) Torch
Compatible with Brand
ATTC
Application
Plasma Cutting
Maximum Current
400 A
Cutting Configuration
Beveling, Standoff Cutting
Compatible with Series
PHDX
For Material Type
Aluminum, Mild Steel, Stainless Steel
Compatible with Model
260 PHDX (200-260)

Description

Shield Cap, Compatible with Model 260 PHDX (200-260), Compatible with Brand ATTC, Compatible with Series PHDX, Cutting Configuration Beveling, Standoff Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With ATTC 260 PHDX (200-260) Torch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.