Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Shield Cap

  • Mfr # 90-0747

  • Zoro # G3700529


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
30 to 130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0747
Zoro #
G3700529
UPC #
769255751678
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
PHDX
Compatible with Brand
ATTC
Application
Plasma Cutting
Amps
30 to 130
For Material Type
Aluminum, Mild Steel, Stainless Steel
Compatible with Series
PHDX
Compatible with Model
260 PHDX (50-130)
Maximum Current
130 A

Description

Shield Cap, Compatible with Model 260 PHDX (50-130), Compatible with Brand ATTC, Compatible with Series PHDX, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With PHDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.