Zoro Homepage

ATTC Plasma Shield/Deflector

  • Mfr # 120303

  • Zoro # G2524299


product price: $12.65
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 800
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Extended Cutting, Fine Feature Cutting, Standoff Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120303
Zoro #
G2524299
UPC #
-
Country of Origin
United States

Details

Item
Shield/Deflector
Welding Processes
Plasma Cutting
For Use With
Hypertherm 800
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Extended Cutting, Fine Feature Cutting, Standoff Cutting
Shield Type
Deflector
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Series
Powermax600, Powermax800, Powermax900
Maximum Current
50 A
Compatible with Series
PAC121M, PAC121TS, PAC123M, PAC123T, PAC125M, PAC125T

Description

Shield/Deflector, For Plasma Cutter Series Powermax600, Powermax800, Powermax900, Compatible with Brand Hypertherm, Shield Type Deflector, Compatible with Series PAC121M, PAC121TS, PAC123M, PAC123T, PAC125M, PAC125T, Maximum Current 50 A, Cutting Configuration Extended Cutting, Fine Feature Cutting, Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.