Zoro Homepage

ATTC Plasma Shield/Deflector

  • Mfr # 120828ATT

  • Zoro # G5297397


product price: $29.45
/ea

Key Features

For Use With
Hypertherm 600
Welding Processes
Plasma Cutting
Application
Plasma Cutting
For Plasma Torch Type
Handheld
Compatible with Series
PAC123M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120828ATT
Zoro #
G5297397
UPC #
-
Country of Origin
United States

Details

Item
Shield/Deflector
For Use With
Hypertherm 600
Welding Processes
Plasma Cutting
Application
Plasma Cutting
For Plasma Torch Type
Handheld
Compatible with Series
PAC123M
For Plasma Cutter Series
Powermax600
Maximum Current
40 A
Compatible with Brand
Hypertherm
Shield Type
Shield
Cutting Configuration
Drag Shield Cutting

Description

Shield/Deflector, For Plasma Cutter Series Powermax600, Compatible with Brand Hypertherm, Shield Type Shield, Compatible with Series PAC123M, Maximum Current 40 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With Hypertherm 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.