Zoro Homepage

ATTC Plasma Shield/Deflector

  • Mfr # 120979

  • Zoro # G9497284


product price: $14.85
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 1250
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Compatible with Manufacturer Part Number
12856, 128564, 12863, 128640, 128754, 128767
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120979
Zoro #
G9497284
UPC #
-
Country of Origin
United States

Details

Item
Shield/Deflector
Welding Processes
Plasma Cutting
For Use With
Hypertherm 1250
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Compatible with Manufacturer Part Number
12856, 128564, 12863, 128640, 128754, 128767
Compatible with Series
RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
Maximum Current
100 A
For Plasma Cutter Series
MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
Shield Type
Deflector
Cutting Configuration
Fine Feature Cutting, Standoff Cutting
For Plasma Torch Type
Handheld, Machine
Compatible Grainger Part Number
41R831, 41R832

Description

Shield/Deflector, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Brand Hypertherm, Shield Type Deflector, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Maximum Current 100 A, Cutting Configuration Fine Feature Cutting, Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible Grainger Part Number 41R831, 41R832

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.