Zoro Homepage

ATTC Plasma Shield/Deflector

  • Mfr # 220931

  • Zoro # G3700571


product price: $20.15
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX65/85
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Features
Latest Performance Enhancing Technology, Manufactured in the USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220931
Zoro #
G3700571
UPC #
769255889678
Country of Origin
United States

Details

Item
Shield/Deflector
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX65/85
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Features
Latest Performance Enhancing Technology, Manufactured in the USA
Amps
45 to 85
Maximum Current
45 A
For Plasma Torch Type
Handheld
Compatible with Series
Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
Cutting Configuration
Fine Feature Cutting
Shield Type
Fine Cutting Shield
For Plasma Cutter Series
MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900

Description

Shield/Deflector, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900, Compatible with Brand Hypertherm, Shield Type Fine Cutting Shield, Compatible with Series Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, Maximum Current 45 A, Cutting Configuration Fine Feature Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.