Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Water Tube

  • Mfr # 90-0340

  • Zoro # G4243176


product price: $14.69
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Features
Bevel/Stainless Steel/Aluminum
Amps
30 to 260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0340
Zoro #
G4243176
UPC #
769255751500
Country of Origin
United States

Details

Item
Water Tube
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Features
Bevel/Stainless Steel/Aluminum
Amps
30 to 260
Compatible with Series
PHDX
Compatible with Model
260 PHDX (200 - 260 AMP), 260 PHDX (50 - 130 AMP), 400 PHDX (200 - 400 AMP), 400 PHDX (50 - 130 AMP)
Maximum Current
260 A
For Material Type
Aluminum, Mild Steel, Stainless Steel

Description

Water Tube, Compatible with Model 260 PHDX (200 - 260 AMP), 260 PHDX (50 - 130 AMP), 400 PHDX (200 - 400 AMP), 400 PHDX (50 - 130 AMP), Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 260 A, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Features Bevel/Stainless Steel/Aluminum, For Use With PHDX 260/400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.