Zoro Homepage

ATTC Plasma Water Tube

  • Mfr # 90-0571

  • Zoro # G4243167


product price: $10.69
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Amps
260 to 400
Maximum Current
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0571
Zoro #
G4243167
UPC #
769255751647
Country of Origin
United States

Details

Item
Water Tube
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Amps
260 to 400
Maximum Current
400 A
Compatible with Series
PHDX
For Material Type
Mild Steel, Stainless Steel
Cutting Configuration
Beveling
Compatible with Model
260 PHDX (80 - 260 AMP), 400 PHDX (200 - 400 AMP), 400 PHDX (50 - 130 AMP)

Description

Water Tube, Compatible with Model 260 PHDX (80 - 260 AMP), 400 PHDX (200 - 400 AMP), 400 PHDX (50 - 130 AMP), Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 400 A, Cutting Configuration Beveling, For Material Type Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Use With PHDX 260/400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.