ATTC Plasma Water Tube
Mfr # 90-0700
Zoro # G4243158
product price: $10.89
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Amps
130
Features
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-0700
Zoro #
G4243158
UPC #
769255865139
Country of Origin
United States
Details
Item
Water Tube
Welding Processes
Plasma Cutting
For Use With
PHDX 260/400
Compatible with Brand
ATTC
Amps
130
Features
Bevel
Maximum Current
130 A
Compatible with Series
PHDX
Compatible with Model
260 PHDX (50 - 260 AMP), 400 PHDX (50 - 400 AMP)
Cutting Configuration
Beveling
For Material Type
Mild Steel
Description
Water Tube, Compatible with Model 260 PHDX (50 - 260 AMP), 400 PHDX (50 - 400 AMP), Compatible with Series PHDX, Compatible with Brand ATTC, Maximum Current 130 A, Cutting Configuration Beveling, For Material Type Mild Steel, Welding Processes Plasma Cutting, Features Bevel, For Use With PHDX 260/400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.