ATTC Power Adapter
Mfr # 53N43
Zoro # G1870779
product price: $12.15
/eaKey Features
For Use With
Torch# 24
Application
Tig Welding
Compatible with Brand
Linde
For TIG Torch Series
24, 24HP, 24V, 90HP
Adapter Type
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53N43
Zoro #
G1870779
UPC #
00606230608216
Country of Origin
United States
Details
Item
Power Cable Adapter
For Use With
Torch# 24
Application
Tig Welding
Compatible with Brand
Linde
For TIG Torch Series
24, 24HP, 24V, 90HP
Adapter Type
Power Adapter
Welding Processes
TIG Welding (GTAW)
For TIG Torch Model
24, 24HP, 24V, 90HP
Description
Power Cable Adapter, Adapter Type Power Adapter, For TIG Torch Model 24, 24HP, 24V, 90HP, For TIG Torch Series 24, 24HP, 24V, 90HP, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.