Zoro Homepage

ATTC PT27 Plasma Torch

  • Mfr # 21661

  • Zoro # G7803451


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
ESAB 27
Compatible with Brand
ESAB
Application
PT 27
Compatible with Manufacturer Part Number
PT27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21661
Zoro #
G7803451
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
25 ft

Details

Item
Plasma Torch
Welding Processes
Plasma Cutting
For Use With
ESAB 27
Compatible with Brand
ESAB
Application
PT 27
Compatible with Manufacturer Part Number
PT27
Plasma Torch Model
21661
Series
PT27
Head Angle
75 Degrees

Description

Plasma Torch, Cable Length 25 ft, Compatible with Brand ESAB, Plasma Torch Model 21661, Series PT27, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PT27, For Use With ESAB 27, Head Angle 75 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.