ATTC S19418-1 MIG Gas Diffuser PK5
Mfr # S19418-1
Zoro # G8422915
product price: $30.35
/pk 5, $6.07/eaKey Features
For Use With
Lincoln
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Series
Magnum
Connection Thread Type
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19418-1
Zoro #
G8422915
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Connection Thread Size
1/4"-28, 3/8"-24
Details
Item
Gas Diffuser
For Use With
Lincoln
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Series
Magnum
Connection Thread Type
Slip-On
Connection Type
Threaded
Compatible with Series
Magnum 200, Magnum 250SP
Gas Diffuser Number
S19418-1
Compatible with Brand
Lincoln
For Nozzle Series
Magnum 200, MAGNUM 250SP
For Contact Tip Series
Magnum 200, Magnum 250SP
Description
Gas Diffuser, Compatible with Brand Lincoln, Series Magnum, Gas Diffuser Number S19418-1, Compatible with Series Magnum 200, Magnum 250SP, Connection Type Threaded, For Contact Tip Series Magnum 200, Magnum 250SP, For Nozzle Series Magnum 200, MAGNUM 250SP, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-28, 3/8 In.-24, Connection Thread Type Slip-On, For Use With Lincoln, Overall Length 2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.