Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC S19728 MIG Gas Diffuser PK5

  • Mfr # S19728

  • Zoro # G6218633


product price: $15.65
/pk 5, $3.13/ea

Key Features

For Use With
Lincoln
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
For Contact Tip Series
Magnum 100A
Gas Diffuser Number
S19728
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19728
Zoro #
G6218633
UPC #
-
Country of Origin
United States

Dimensions

Connection Thread Size
M6 x 1, M9 x 1.25
Overall Length
1 3/4 in

Details

Item
Gas Diffuser
For Use With
Lincoln
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
For Contact Tip Series
Magnum 100A
Gas Diffuser Number
S19728
Compatible with Series
Magnum 100L
Connection Thread Type
Slip-On
Connection Type
Threaded
Maximum Current
100 A
Compatible with Model
K530-3, K530-5, K530-6
Compatible with Brand
Lincoln

Description

Gas Diffuser, Compatible with Brand Lincoln, Gas Diffuser Number S19728, Compatible with Series Magnum 100L, Compatible with Model K530-3, K530-5, K530-6, Maximum Current 100 A, Connection Type Threaded, For Contact Tip Series Magnum 100A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Size M6 x 1, M9 x 1.25, Connection Thread Type Slip-On, For Use With Lincoln, Overall Length 1 3/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.