Zoro Homepage

ATTC Tapered MIG Weld Nozzle PK2

  • Mfr # 598721

  • Zoro # G8177906


product price: $37.45
/pk 2, $18.73/ea

Key Features

For Use With
ESAB
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Series
Esab
Type
#10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598721
Zoro #
G8177906
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 13/32 in
Connection Thread Size
15/16"-12
Bore Diameter
5/8 in
Connection Size
15/16 in
Inside Diameter
0.625 in

Details

Item
Nozzle
For Use With
ESAB
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Series
Esab
Type
#10 5/8 in
Application
MIG Welding
Duty Rating
Standard Duty
Compatible with Brand
Esab
Color
Brass
For Contact Tip Series
1783, 632, 63279, 633, 9483, 9961
Connection Type
Threaded
Nozzle Shape
Tapered

Description

Nozzle, Compatible with Brand Esab, Series Esab, Compatible with Series -, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle Shape Tapered, Duty Rating Standard Duty, For Contact Tip Series 1783, 632, 63279, 633, 9483, 9961, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Brass, Connection Size 15/16 in, Connection Thread Size 15/16 In.-12, For Use With ESAB, Inside Diameter 0.625 in, Overall Length 1 13/32 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.