Zoro Homepage

ATTC Tapered MIG Weld Nozzle PK2

  • Mfr # M16093-2

  • Zoro # G2370037


product price: $8.65
/pk 2, $4.33/ea

Key Features

For MIG Guns
Lincoln(R) Style
Series
Lincoln
Type
1/2 in
For Use With
Lincoln Style
Overall Length
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16093-2
Zoro #
G2370037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/16 in
Bore Diameter
1/2 in
Inside Diameter
0.5 in

Details

Item
Nozzle
For MIG Guns
Lincoln(R) Style
Series
Lincoln
Type
1/2 in
For Use With
Lincoln Style
Color
Brass
Nozzle Shape
Tapered
Application
MIG Welding
Welding Processes
MIG Welding (GMAW)
For Gas Diffuser Number
S19391, S19392, S19393, S19397
Duty Rating
Standard Duty
Compatible with Series
Magnum 200, Magnum 250SP
For Contact Tip Series
M16093
Compatible with Brand
Lincoln

Description

Nozzle, Compatible with Brand Lincoln, Series Lincoln, Compatible with Series Magnum 200, Magnum 250SP, Bore Diameter 1/2 in, Nozzle Shape Tapered, Duty Rating Standard Duty, For Contact Tip Series M16093, For Gas Diffuser Number S19391, S19392, S19393, S19397, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Brass, For Use With Lincoln Style, Inside Diameter 0.5 in, Overall Length 3 1/16 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.