Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC TIG Torch Cable Cover

  • Mfr # CC-3-22

  • Zoro # G6115067


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
3" X 22 Ft.
For Use With
Airco and Linde Style TIG Torches
Overall Length
22 ft
Overall Width
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-3-22
Zoro #
G6115067
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22 ft
Overall Width
3 in

Details

Item
TIG Torch Cable Cover
Type
3" X 22 Ft.
For Use With
Airco and Linde Style TIG Torches
Color
Black
Compatible with Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, A35HP, HW-17, HW-17F, HW-17R, HW-20, HW-20R, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-20, WP-20V, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV
Closure Method
Zipper
Compatible with Brand
Linde
Compatible with Series
17, 18, 20, 20H-320, 26, 9, A-125, A-150, A-200, A35HP, HW-17, HW-20, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-250, W-350, W-375, W-400
Welding Processes
TIG Welding (GTAW)

Description

TIG Torch Cable Cover, Closure Method Zipper, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.