Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC TIG Torch Cable Cover

  • Mfr # CC-4-22

  • Zoro # G8291236


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
4" X 22 Ft.
For Use With
Airco and Linde Style TIG Torches
Color
Black
Overall Width
4 in
Overall Length
22 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-4-22
Zoro #
G8291236
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
22 ft

Details

Item
TIG Torch Cable Cover
Type
4" X 22 Ft.
For Use With
Airco and Linde Style TIG Torches
Color
Black
Application
Tig Welding
Closure Method
Zipper
Welding Processes
TIG Welding (GTAW)
Compatible with Series
12, 20FHD, 20W, 24, 24FVHD, 24HP, 24V, 26, 26F, 26FVB, 26HP, 26HPV, 26V, 90HP, A10HP, A10HPV, A16F, A16FV, A16HP, A16HPV, A20HP, A35HP
Compatible with Brand
Linde

Description

TIG Torch Cable Cover, Closure Method Zipper, Color Black, Compatible with Series 12, 20FHD, 20W, 24, 24FVHD, 24HP, 24V, 26, 26F, 26FVB, 26HP, 26HPV, 26V, 90HP, A10HP, A10HPV, A16F, A16FV, A16HP, A16HPV, A20HP, A35HP, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Use With Airco and Linde Style TIG Torches, Overall Width 4 in, Overall Length 22 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.