ATTC Trumpf Laser Welding Ceramic
Mfr # 258809
Zoro # G8024292
product price: $57.35
/eaKey Features
Welding Processes
Laser Welding
Compatible with Brand
Trumpf Laser Welders
For Use With
Trumpf(R) Laser Welders
Material
Ceramic
Overall Height
47/100 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258809
Zoro #
G8024292
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
47/100 in
Overall Width
99/100 in
Details
Item
Ceramic
Welding Processes
Laser Welding
Compatible with Brand
Trumpf Laser Welders
For Use With
Trumpf(R) Laser Welders
Material
Ceramic
Compatible with Series
L
Compatible with Model
L1003, L2503, L3003, L4003
Compatible with Product Type
Laser Gun
Description
Ceramic, Compatible with Brand Trumpf Laser Welders, Compatible with Model L1003, L2503, L3003, L4003, Compatible with Series L, Welding Processes Laser Welding, Overall Height 47/100 in, Overall Width 99/100 in, Material Ceramic, Compatible with Product Type Laser Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.