Zoro Homepage

ATTC TWECO Compatible 45 Conductor Tube

  • Mfr # 65-45

  • Zoro # G7880616


product price: $35.55
/ea

Key Features

For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
45 Degrees
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-45
Zoro #
G7880616
UPC #
-
Country of Origin
China

Details

Item
Conductor Tube
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
45 Degrees
Angle
45 Degrees
Maximum Current
500 A
Compatible with Brand
Tweco

Description

Conductor Tube, Compatible with Brand Tweco, Angle 45 Degrees , Maximum Current 500 A, Welding Processes MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.