ATTC TWECO Compatible 45 Gooseneck
Mfr # 64-5145
Zoro # G8001786
product price: $71.99
/eaKey Features
For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
400A, 45 Degrees
Compatible with Brand
Tweco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-5145
Zoro #
G8001786
UPC #
-
Country of Origin
United States
Details
Item
Gooseneck
For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
400A, 45 Degrees
Compatible with Brand
Tweco
Maximum Current
450 A
Angle
45 Degrees
Description
Gooseneck, Compatible with Brand Tweco, Angle 45 Degrees , Maximum Current 450 A, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.