Blowpipe, 256184
Mfr # 256184
Zoro # G8200202
product price: $18.59
/eaKey Features
Welding Processes
Laser Welding
Compatible with Brand
Trumpf Laser Welders
For Use With
Trumpf(R) Laser Welders
Compatible with Series
TC
Overall Width
1 13/25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256184
Zoro #
G8200202
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 13/25 in
Overall Height
8/25 in
Details
Item
Blowpipe
Welding Processes
Laser Welding
Compatible with Brand
Trumpf Laser Welders
For Use With
Trumpf(R) Laser Welders
Compatible with Series
TC
Compatible with Model
TC 240, TC 260, TC 300, TrueLaser 3030, TrueLaser 5030, TrueLaser 5040, TrueLaser 5060
Compatible with Product Type
Laser Gun
Description
Blowpipe, Compatible with Brand Trumpf Laser Welders, Compatible with Model TC 240, TC 260, TC 300, TrueLaser 3030, TrueLaser 5030, TrueLaser 5040, TrueLaser 5060, Compatible with Series TC, Welding Processes Laser Welding, Overall Height 8/25 in, Overall Width 1 13/25 in, Compatible with Product Type Laser Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.