ATTC Bystronic Lze Weld Breakaway Screw

  • Mfr # 3-09001

  • Zoro # G8079924


product price:  $18.89
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Bystronic Laser Welders
For Use With
Bystronic(R) Laser Welders
Compatible with Product Type
Laser Gun
Overall Width
43/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-09001
Zoro #
G8079924
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
43/100 in
Overall Height
61/100 in

Details

Item
Breakaway Screw
Welding Processes
Laser Welding
Compatible with Brand
Bystronic Laser Welders
For Use With
Bystronic(R) Laser Welders
Compatible with Product Type
Laser Gun

Description

Breakaway Screw, Compatible with Brand Bystronic Laser Welders, Welding Processes Laser Welding, Overall Height 61/100 in, Overall Width 43/100 in, Compatible with Product Type Laser Gun

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.