Zoro Homepage
This item is Discontinued.
American Torch Tip Cap, 65-0432-004 65-0432-004

Cap, 65-0432-004 (Discontinued)

  • Mfr # 65-0432-004
  • Zoro # G8388231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-0432-004
Zoro #
G8388231
UPC #
-
Country of Origin
United States

Details

Item
Cap
For Use With
Komatsu 40AMP
Amps
40
Application
Plasma Cutting
Welding Processes
Plasma Cutting
Maximum Current
40 A
Compatible with Series
40 A High Definition
For Plasma Torch Series
40 A High Definition
Compatible with Brand
Komatsu
Compatible with Manufacturer Part Number
65-0430-022
Process
Plasma Cutting

Description

Cap, Compatible with Brand Komatsu, Compatible with Series 40 A High Definition, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Grainger Part Number 45G918, Compatible with Manufacturer Part Number 65-0430-022, For Use With Komatsu 40AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.