Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Nut, 216066

  • Mfr # 216066

  • Zoro # G8134786


product price: $24.59
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Trumpf Laser Welders
For Use With
Trumpf(R) Laser Welders
Compatible with Product Type
Laser Gun
Compatible with Model
L1003, L2503, L3003, L4003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216066
Zoro #
G8134786
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/10 in
Overall Height
29/100 in

Details

Item
Cap Nut
Welding Processes
Laser Welding
Compatible with Brand
Trumpf Laser Welders
For Use With
Trumpf(R) Laser Welders
Compatible with Product Type
Laser Gun
Compatible with Model
L1003, L2503, L3003, L4003
Compatible with Series
L

Description

Cap Nut, Compatible with Brand Trumpf Laser Welders, Compatible with Model L1003, L2503, L3003, L4003, Compatible with Series L, Welding Processes Laser Welding, Overall Height 29/100 in, Overall Width 1 3/10 in, Compatible with Product Type Laser Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.